Shop BRADY

Lockout Tag, Danger, Polyester, 3 in Width, 5 3/4 in Height, Write On Surface: Yes

  • Mfr # 133558

  • Zoro # G8519380


product price:  $40.58
/ea

Key Features

Header
Danger
Legend
Do Not Open This Lock/Tag May Only Be Removed By
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
133558
Zoro #
G8519380
UPC #
754473900977
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Thickness
0.0098 in
Hole Size
3/8 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger
Legend
Do Not Open This Lock/Tag May Only Be Removed By
Material
Polyester
Write on Surface
Yes
Standards
OSHA
Legend Color
Black/Red
Shape
Rectangle
Includes
(25) Nylon Ties
Laminated
Yes
Background Color
White
Legend Style
Text
No. of Ties Included
25
Withstand Pull Force
50 lb
Header Legend Color
White
Tie Material
Nylon
Grommet Material
Brass
Legend/Background Color
Black/Red/White
Language
English
For Use With
Tagout Device
Resistance Properties
Abrasion Resistant, Chemical Resistant, Cold Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Water Resistant
Maximum Temperature
212 Degrees F
Header Text Color
White
Includes Ties
Yes
Minimum Temperature
-40 Degrees F
Sign Material
Polyester
For Location
Outdoor
Sign Out Sections
Date, Name, Remarks
Number of Printed Sides
2
Maximum Pull Force
75 lbf
Signage Type
Tag
Fastener Type
Nylon Ties
Sign Header Background Color
Black/Red
Safety Tag Legend - Back Side
This Energy Source is Locked Out

Description

Lockout Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Brass, Header Background Color Black/Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.