Shop ZORO SELECT
See all product information
Create Account
Lockout Hasp, Red, Steel, 24 Max. No. of Padlocks, 3/8 in Max. Shackle Dia., 1 in Jaw Clearance
- Mfr # 45MZ53
- Zoro # G1875520
product price:Â
$
29.89
/ea
Key Features
Material
Steel
Max. Number of Padlocks
24
For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
14 in
Width
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45MZ53
- Zoro #
- G1875520
- UPC #
- -
- Country of Origin
- India
- Item
- Lockout Hasp
- Material
- Steel
- Max. Number of Padlocks
- 24
- Lockout Color
- Red
- Standards
- OSHA 1910.147
- Legend
- No Legend
- Lockout Hasp Style
- Standard
- Nonsparking
- No
- OSHA Compliant
- Yes
- Coating Material
- Powder Coated
- Pry-Resistant
- Yes
- Resistance Properties
- Pry Resistant
- Lockout Material Finish
- Powder Coated
- Product Type
- Standard Hasp
- Hasp Closure Type
- Standard
- Maximum Number of Padlocks
- 24
- Lockout Material
- Steel
Dimensions
- For Maximum Padlock Shackle Diameter
- 3/8 in
- Overall Length
- 14 in
- Width
- 2 1/4 in
- Closed Jaw Hole Size
- 1 in
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Standard, Lockout Material Steel, Lockout Material Finish Powder Coated, Maximum Number of Padlocks 24, Product Type Standard Hasp, Resistance Properties Pry Resistant, Hasp Style Standard, Legend No Legend, Lockout Color Red, Overall Length 14 in, Overall Width 2 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.