Lockout Tag, Danger, Polyester, 3 in Width, 5 3/4 in Height, Write On Surface: Yes , 25 PK

  • Mfr # 133564

  • Zoro # G8519371


product price:  $42.59
/pk 25, $1.70/ea

Key Features

Header
Danger
Legend
Do Not Energize This Lock/Tag May Only Be Removed By
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
133564
Zoro #
G8519371
UPC #
754473902155
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger
Legend
Do Not Energize This Lock/Tag May Only Be Removed By
Material
Polyester
Write on Surface
Yes
Standards
OSHA
Legend/Background Color
Black/Red/White
Withstand Pull Force
50 lb
Legend Color
Black/Red
No. of Ties Included
25
Header Legend Color
White
Includes
(25) Nylon Ties
Laminated
Yes
Background Color
White
Legend Style
Text
Shape
Rectangle
Grommet Material
Brass
Tie Material
Nylon
Language
English
For Use With
Tagout Device
Includes Ties
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant
Sign Material
Polyester
Header Text Color
White
For Location
Outdoor
Signage Type
Tag
Sign Out Sections
Date, Name, Remarks
Number of Printed Sides
2
Maximum Temperature
212 Degrees F
Maximum Pull Force
75 lbf
Minimum Temperature
-40 Degrees F
Fastener Type
Nylon Ties
Safety Tag Legend - Back Side
This Energy Source is Locked Out
Sign Header Background Color
Black/Red

Description

Lockout Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Brass, Header Background Color Black/Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.