Shop BRADY
See all product information
Create Account
Tag, PK5
- Mfr # TAG-S2-SS-1.5IN
- Zoro # G923355079
product price:Â
$
33.65
/pk of 5, $6.73/ea
Key Features
Tag Text Legend
S2
Mounting Hole Diameter
0.19 in
Maximum Service Temperature
1,500 Degrees F
Abrasion Resistant
Yes
Valve Tag Application
Lockout Tagout, Machinery, Pipe and Valve Marking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAG-S2-SS-1.5IN
- Zoro #
- G923355079
- UPC #
- 888434642795
- Country of Origin
- United States
- Tag Text Legend
- S2
- Item
- Tag
- Maximum Service Temperature
- 1,500 Degrees F
- Abrasion Resistant
- Yes
- Valve Tag Application
- Lockout Tagout, Machinery, Pipe and Valve Marking
- Number Sequence
- 1 to 5
- Character Type
- Image, Text
- Minimum Service Temperature
- -40 Degrees F
- Material
- Stainless Steel
- Color
- Silver
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Mounting Hole Diameter
- 0.19 in
- Thickness
- 0.024 in
- Height
- 1 1/2 in
- Width
- 1 1/2 in
Description
Tag, Valve Tag Application Lockout Tagout, Machinery, Pipe and Valve Marking, Tag Text Legend S2, Tag Shape Square, Character Type Image, Text, Number Sequence 1 to 5, English, Number of Printed Sides 1, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.