Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tag, Danger, Polyester, 3 in Width, 5 3/4 in Height, Write On Surface: Yes

  • Mfr # 133552

  • Zoro # G8519292


product price: $56.69
/ea

Key Features

Header
Danger
Legend
Do Not Operate Production This Lock/Tag May Only Be Removed By
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133552
Zoro #
G8519292
UPC #
754473900915
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Thickness
0.0252 in
Hole Size
3/8 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger
Legend
Do Not Operate Production This Lock/Tag May Only Be Removed By
Material
Polyester
Write on Surface
Yes
Standards
OSHA
Background Color
White
Legend/Background Color
Black/Red/White
Legend Style
Text
Grommet Material
Metal
Legend Color
Black/Red
Laminated
Yes
Includes
(25) Nylon Ties
No. of Ties Included
25
Header Legend Color
White
Tie Material
Nylon
Withstand Pull Force
80 lb
Shape
Rectangle
Language
English
Sign Material
Heavy Duty Polyester
Maximum Pull Force
50 lbf
Minimum Temperature
-40 Degrees F
Header Text Color
White
Resistance Properties
Abrasion Resistant, Chemical Resistant, Oil Resistant, Water Resistant
Signage Type
Tag
For Use With
Lockout Tagout
For Location
Indoor, Outdoor
Number of Printed Sides
2
Maximum Temperature
176 Degrees F
Includes Ties
Yes
Sign Out Sections
Date, Name, Remarks
Fastener Type
Nylon Ties
Sign Header Background Color
Black/Red
Safety Tag Legend - Back Side
This Energy Source is Locked Out

Description

Lockout Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Lockout Tagout, Grommet Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.