Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tag, Danger, Vinyl, 3 in Width, 5 3/4 in Height, Write On Surface: Yes

  • Mfr # 133498

  • Zoro # G8519277


product price: $40.58
/ea

Key Features

Header
Danger
Legend
Do Not Start This Lock/Tag May Only Be Removed By
Material
Vinyl
Write on Surface
Yes
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133498
Zoro #
G8519277
UPC #
754473900786
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger
Legend
Do Not Start This Lock/Tag May Only Be Removed By
Material
Vinyl
Write on Surface
Yes
Standards
OSHA
Grommet Material
Brass
Tie Material
Nylon
Includes
(25) Nylon Ties
Background Color
White
Legend Style
Text
Shape
Rectangle
No. of Ties Included
25
Legend Color
Black/Red
Laminated
Yes
Legend/Background Color
Black/Red/White
Header Legend Color
White
Withstand Pull Force
50 lb
Language
English
Sign Material
Polyester
For Location
Outdoor
For Use With
Tagout Device
Signage Type
Tag
Maximum Temperature
212 Degrees F
Maximum Pull Force
75 lbf
Number of Printed Sides
2
Minimum Temperature
-40 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant
Sign Out Sections
Date, Name, Remarks
Includes Ties
Yes
Header Text Color
White
Fastener Type
Nylon Ties
Sign Header Background Color
Black/Red
Safety Tag Legend - Back Side
This Energy Source is Locked Out

Description

Lockout Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Brass, Header Background Color Black/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.