Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tag, Danger/Peligro, Paper, 3 in Width, 5 3/4 in Height, Write On Surface: Yes

  • Mfr # 133550

  • Zoro # G8520473


product price: $15.25
/ea

Key Features

Header
Danger/Peligro
Material
Paper
Write on Surface
Yes
Height
5 3/4 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133550
Zoro #
G8520473
UPC #
754473900892
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger/Peligro
Legend
Do Not Operate Electricians At Work
Material
Paper
Write on Surface
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Legend/Background Color
Black/Red/White
Tie Material
Nylon
Includes
(25) Nylon Ties
Legend Style
Text
Shape
Rectangle
No. of Ties Included
25
Background Color
White
Grommet Material
Brass
Legend Color
Black/Red
Laminated
No
Header Legend Color
White
Withstand Pull Force
50 lb
Language
English, Spanish
Sign Material
Paper
Header Text Color
White
For Location
Indoor
For Use With
Lockout Tagout
Maximum Temperature
194 Degrees F
Minimum Temperature
-40 Degrees F
Signage Type
Tag
Maximum Pull Force
18 lbf
Number of Printed Sides
2
Includes Ties
Yes
Sign Out Sections
Date, Fecha, Name, Nombre
Fastener Type
Cotton String
Safety Tag Legend - Back Side
No Hacer Funcionar! Nombre Fecha
Sign Header Background Color
Black/Red

Description

Lockout Tag, Front Side Legend Danger Do Not Operate, Header Danger; Peligro, Language English, Spanish, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Paper, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.