Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tag, Danger/Peligro, Polyester, 3 in Width, 5 3/4 in Height, Write On Surface: Yes

  • Mfr # 133489

  • Zoro # G8520263


product price: $56.69
/ea

Key Features

Header
Danger/Peligro
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133489
Zoro #
G8520263
UPC #
754473900519
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0252 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger/Peligro
Legend
Do Not Operate I Certify That The Following Tasks
Material
Polyester
Write on Surface
Yes
Standards
OSHA
Laminated
Yes
Background Color
White
No. of Ties Included
25
Legend/Background Color
Black/Red/White
Legend Style
Text
Shape
Rectangle
Header Legend Color
White
Tie Material
Nylon
Includes
(25) Nylon Ties
Withstand Pull Force
80 lb
Legend Color
Black/Red
Grommet Material
Metal
Language
English, Spanish
For Use With
Lockout Tagout
Sign Material
Heavy Duty Polyester
Minimum Temperature
-40 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant, Cold Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Water Resistant
Signage Type
Tag
Number of Printed Sides
2
Maximum Temperature
176 Degrees F
For Location
Indoor, Outdoor
Header Text Color
White
Sign Out Sections
Fecha, Nombre
Maximum Pull Force
50 lbf
Includes Ties
Yes
Fastener Type
Nylon Ties
Sign Header Background Color
Black/Red
Safety Tag Legend - Back Side
No Hacer Funcionar! Nombre Fecha

Description

Lockout Tag, Front Side Legend Danger Do Not Operate, Header Danger; Peligro, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Fecha, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Lockout Tagout, Grommet Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.