Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tag, Danger/Peligro, Polyester, 3 in Width, 5 3/4 in Height, Write On Surface: Yes

  • Mfr # 133553

  • Zoro # G8520403


product price: $56.69
/ea

Key Features

Header
Danger/Peligro
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133553
Zoro #
G8520403
UPC #
754473900922
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Thickness
0.0252 in
Hole Size
3/8 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger/Peligro
Legend
Do Not Operate Production This Lock/Tag May Only Be Removed By
Material
Polyester
Write on Surface
Yes
Standards
OSHA
No. of Ties Included
25
Includes
(25) Nylon Ties
Header Legend Color
White
Background Color
White
Laminated
Yes
Legend/Background Color
Black/Red/White
Shape
Rectangle
Legend Style
Text
Tie Material
Nylon
Legend Color
Black/Red
Withstand Pull Force
80 lb
Grommet Material
Metal
Language
English, Spanish
Sign Material
Heavy Duty Polyester
Maximum Pull Force
50 lbf
For Location
Indoor, Outdoor
Signage Type
Tag
Includes Ties
Yes
Header Text Color
White
For Use With
Lockout Tagout
Resistance Properties
Abrasion Resistant, Chemical Resistant, Cold Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Water Resistant
Maximum Temperature
176 Degrees F
Sign Out Sections
Date, Fecha, Name, Nombre
Number of Printed Sides
2
Minimum Temperature
-40 Degrees F
Fastener Type
Nylon Ties
Sign Header Background Color
Black/Red
Safety Tag Legend - Back Side
No Hacer Funcionar! Nombre Fecha

Description

Lockout Tag, Front Side Legend Danger Do Not Operate, Header Danger; Peligro, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Lockout Tagout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.