Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tag, Danger/Peligro, Polyester, 3 in Width, 5 3/4 in Height, Write On Surface: Yes , 25 PK

  • Mfr # 133490

  • Zoro # G8520193


product price: $40.58
/pk 25, $1.62/ea

Key Features

Header
Danger/Peligro
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133490
Zoro #
G8520193
UPC #
754473900557
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger/Peligro
Legend
Do Not Operate I Certify That The Following Tasks
Material
Polyester
Write on Surface
Yes
Standards
OSHA
Grommet Material
Brass
No. of Ties Included
25
Header Legend Color
White
Laminated
Yes
Includes
(25) Nylon Ties
Withstand Pull Force
50 lb
Legend/Background Color
Black/Red/White
Legend Style
Text
Shape
Rectangle
Legend Color
Black/Red
Tie Material
Nylon
Background Color
White
Language
English, Spanish
Header Text Color
White
Sign Material
Polyester
Number of Printed Sides
2
For Location
Outdoor
Minimum Temperature
-40 Degrees F
Signage Type
Tag
Maximum Pull Force
75 lbf
Includes Ties
Yes
For Use With
Tagout Device
Resistance Properties
Abrasion Resistant, Chemical Resistant
Sign Out Sections
Authorized Signatures, Dates, Fecha, Nombre, Other Special Instructions
Maximum Temperature
212 Degrees F
Fastener Type
Nylon Ties
Safety Tag Legend - Back Side
No Hacer Funcionar! Nombre Fecha
Sign Header Background Color
Black/Red

Description

Lockout Tag, Front Side Legend Danger Do Not Operate, Header Peligro; Danger, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Polyester, Sign Out Sections Authorized Signatures, Dates, Fecha, Nombre, Other Special Instructions, Signage Type Tag, Write-On Surface Yes, For Location Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.