Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tag, Danger/Peligro, Polyester, 3 in Width, 5 3/4 in Height, Write On Surface: Yes , 25 PK

  • Mfr # 133565

  • Zoro # G8520397


product price: $40.58
/pk 25, $1.62/ea

Key Features

Header
Danger/Peligro
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133565
Zoro #
G8520397
UPC #
754473902162
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger/Peligro
Legend
Do Not Energize
Material
Polyester
Write on Surface
Yes
Standards
OSHA
Grommet Material
Brass
Includes
(25) Nylon Ties
Laminated
Yes
Background Color
White
Header Legend Color
White
Withstand Pull Force
50 lb
Tie Material
Nylon
No. of Ties Included
25
Legend/Background Color
Black/Red/White
Legend Style
Text
Legend Color
Black/Red
Shape
Rectangle
Language
English, Spanish
Includes Ties
Yes
For Location
Outdoor
Signage Type
Tag
Minimum Temperature
-40 Degrees F
Sign Out Sections
Date, Fecha, Name, Nombre
Sign Material
Polyester
Resistance Properties
Abrasion Resistant, Chemical Resistant
Maximum Pull Force
75 lbf
Number of Printed Sides
2
Maximum Temperature
212 Degrees F
Header Text Color
White
For Use With
Tagout Device
Fastener Type
Nylon Ties
Sign Header Background Color
Black/Red
Safety Tag Legend - Back Side
No Hacer Funcionar! Nombre Fecha

Description

Lockout Tag, Front Side Legend Do Not Remove Tag, Header Danger; Peligro, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.