Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tag, None/ No Header, Polypropylene, 3 in Width, 1 1/2 in Height, Write On Surface: No , 5 PK

  • Mfr # 105636

  • Zoro # G8518583


product price: $36.89
/pk 5, $7.38/ea

Key Features

Header
None/ No Header
Material
Polypropylene
Write on Surface
No
Height
1 1/2 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105636
Zoro #
G8518583
UPC #
754473036935
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
3 in
Hole Size
1/8 in
Thickness
0.06 in
Hole Diameter
1/4 in

Details

Item
Lockout Tag
Header
None/ No Header
Legend
CP-3
Material
Polypropylene
Write on Surface
No
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Legend Style
Text
Shape
Rectangle
Includes
(5) Tags
Background Color
White
Legend/Background Color
Orange/White
Laminated
No
Grommet Material
No Grommet
Legend Color
Orange
No. of Ties Included
0
Withstand Pull Force
Not Rated
Language
English
Maximum Temperature
176 Degrees F
For Location
Indoor, Outdoor
Number of Printed Sides
1
Minimum Temperature
-40 Degrees F
Signage Type
Tag
Resistance Properties
Abrasion Resistant, Chemical Resistant
Sign Material
Polystyrene
For Use With
Control Panel
Includes Ties
Yes
Fastener Type
Adhesive Backing

Description

Lockout Tag, Front Side Legend CP-3, Header None/ No Header, Language English, Legend Type Text, Mount Type Adhesive Backing, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, For Use With Control Panel, Grommet Material No Grommet, Hole Diameter 1/4 in, Includes (5) Tags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.