Zoro Homepage

Lockout Tag, None/ No Header, Polypropylene, 3 in Width, 1 1/2 in Height, Write On Surface: No , 5 PK

  • Mfr # 105656

  • Zoro # G8518927


product price: $19.65
/pk 5, $3.93/ea

Key Features

Header
None/ No Header
Material
Polypropylene
Write on Surface
No
Height
1 1/2 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105656
Zoro #
G8518927
UPC #
754473037130
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
3 in
Hole Size
1/8 in
Thickness
0.06 in
Hole Diameter
1/4 in

Details

Item
Lockout Tag
Header
None/ No Header
Legend
P-3
Material
Polypropylene
Write on Surface
No
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Legend Style
Text
Shape
Rectangle
Legend Color
White
Includes
(5) Tags
Background Color
Blue
Withstand Pull Force
Not Rated
Laminated
No
Grommet Material
No Grommet
No. of Ties Included
0
Legend/Background Color
White/blue
Language
English
Minimum Temperature
-40 Degrees F
Number of Printed Sides
1
For Location
Indoor, Outdoor
Maximum Temperature
176 Degrees F
Signage Type
Tag
Resistance Properties
Abrasion Resistant, Chemical Resistant
Sign Material
Polystyrene
Includes Ties
Yes
Fastener Type
Holes

Description

Lockout Tag, Front Side Legend P-3, Header None/ No Header, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color Blue, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/4 in, Includes (5) Tags, Includes Ties Yes, Legend Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.