Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tag, None/ No Header, Polypropylene, 3 in Width, 1 1/2 in Height, Write On Surface: No , 5 PK

  • Mfr # 105662

  • Zoro # G8518872


product price: $32.55
/pk 5, $6.51/ea

Key Features

Header
None/ No Header
Material
Polypropylene
Write on Surface
No
Height
1 1/2 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105662
Zoro #
G8518872
UPC #
754473037192
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
3 in
Thickness
0.06 in
Hole Size
1/8 in
Hole Diameter
1/4 in

Details

Item
Lockout Tag
Header
None/ No Header
Legend
S-4
Material
Polypropylene
Write on Surface
No
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Grommet Material
No Grommet
Background Color
Orange
Shape
Rectangle
Legend Style
Text
Laminated
No
Legend Color
Black
Includes
(5) Tags
No. of Ties Included
0
Withstand Pull Force
Not Rated
Legend/Background Color
Black/Orange
Language
English
Minimum Temperature
-40 Degrees F
Maximum Temperature
176 Degrees F
For Location
Indoor, Outdoor
Sign Material
Polystyrene
Resistance Properties
Abrasion Resistant, Chemical Resistant
Number of Printed Sides
1
Includes Ties
Yes
Signage Type
Tag
Fastener Type
Holes

Description

Lockout Tag, Front Side Legend S-4, Header None/ No Header, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color Orange, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/4 in, Includes (5) Tags, Includes Ties Yes, Legend Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.