Lockout Tag, PK 25
- Mfr # 105723
- Zoro # G324301507
product price:Â
$
63.89
/pk of 25, $2.56/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hole Diameter
3/8 in
Mount Type
Grommet
Signage Type
Tag
Thickness
0.06 in
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105723
- Zoro #
- G324301507
- UPC #
- 754473037802
- Country of Origin
- United States
Dimensions
- Hole Diameter
- 3/8 in
- Thickness
- 0.06 in
- Overall Height
- 3 in
- Overall Width
- 2 in
Details
- Mount Type
- Grommet
- Signage Type
- Tag
- Sign Material
- Vinyl
- Standards
- ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
- Sign Out Sections
- DEPT., NAME
- Legend Color
- Black
- Header Text Color
- White
- Language
- English
- Resistance Properties
- Corrosion Resistant, Dirt Resistant, Moisture Resistant, Tear Resistant
- For Location
- Indoor, Outdoor
- Header
- Danger
- Write-On Surface
- Yes
- For Use With
- Lock Shackles
- Shape
- Rectangle
- Item
- Lockout Tag
- Front Side Legend
- Do Not Remove Tag
- Legend Type
- Text
- Header Background Color
- Black/Red/White
- Compatible Product Type
- Lock Shackles
Description
Lockout Tag, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.