Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKX-SK-NS
Zoro #
G900720326
UPC #
754473631666
Country of Origin
China
Dimensions
Carrying Case Dimensions
6.5 in D x 12 in W x 4.5 in H
Details
Item
Lockout Tagout Kit
Includes
Filled/Unfilled
Filled
Number of Components
38
Number of Padlocks Included
17
Case Style
Tool Box
Key Type
Keyed Different
Portable
Yes
Color
Gray
Included Padlock Body Material
Nylon
Language
English
Product Type
Portable Kit
Features
Kit Contains Lockout Devices for Single and Multi-Pole Breakers and Electrical Plugs, as Well as Hasps, Padlocks, Tags and a Training Booklet
Number of Tags Included
10
Padlock Key Type
Keyed Different Padlocks
Number of Labels Included
14
Carrying Case Type
Tool Box
Included Lockout Types
Hasp, Padlock, Plug
Filled
Yes
Padlock Body Material
Steel
Kit Type
Economy Lockout Toolbox Kit
Number of Lockouts Included
14
Description
Lockout Tagout Kit, Filled Yes, Number of Lockouts Included 14, Number of Tags Included 10, Carrying Case Type Tool Box, Included Lockout Types Hasp, Padlock, Plug, Language English, Carrying Case Dimensions 6.5 in D x 12 in W x 4.5 in H, Carrying Case Material Polyethylene, Features Kit Contains Lockout Devices for Single and Multi-Pole Breakers and Electrical Plugs, as Well as Hasps, Padlocks, Tags and a Training Booklet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.