Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Valve Base, Fits Handle Size 1

  • Mfr # 50924

  • Zoro # G4954747


product price: $46.69
/ea

Key Features

Lockout Material
Fiberglass Reinforced Nylon
Lockout Color
Red
For Maximum Padlock Shackle Diameter
39/100 in
Maximum Number of Padlocks
2
Overall Height
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50924
Zoro #
G4954747
UPC #
754473509248
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
39/100 in
Overall Height
5.6 in
Overall Width
.902 in
Fits Handle Size
1 in
For Maximum Handle Thickness
0.6 in
For Maximum Handle Width
1 in

Details

Item
Lockout Valve Base
Lockout Material
Fiberglass Reinforced Nylon
Lockout Color
Red
Maximum Number of Padlocks
2
For Use With
Valves
For Handle Type
Large Levers, T-Handle
Standards
ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Legend
No Legend
Temp. Range
0 Degrees to 250 Degrees F
Includes
Valve Lockout
Maximum Temperature
248 Degrees F
Vertical Arm Material
Fiberglass Reinforced Nylon
Resistance Properties
Chemical Resistant, Impact Resistant
Minimum Temperature
-4 Degrees F
For Valve Type
Universal
Horizontal Arm Material
Fiberglass Reinforced Nylon

Description

Lockout Valve Base, Blocking Arm Height Not Applicable, For Maximum Padlock Shackle Diameter 39/100 in, Maximum Number of Padlocks 2, Product Type Universal Valve Lockout, Vertical Arm Material Fiberglass Reinforced Nylon, Includes Valve Lockout, Blocking Arm Length Not Applicable, For Handle Type Large Levers, T-Handle, For Maximum Handle Thickness 0.6 in, For Maximum Handle Width 1 in, For Valve Type Universal, Horizontal Arm Material Fiberglass Reinforced Nylon, Lockout Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.