Shop BRADY
See all product information
Create Account
Lockout/Tagout Training Kit, 104275
- Mfr # 104275
- Zoro # G6128534
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Subject Matter
Security Training
Format
CD-ROM, DVD, Guide, Handbook, Poster
Regulations Covered
OSHA's Lockout/Tagout Standard (29 CFR Part 1910.147)
Language
English
Includes
20 min DVD, Awareness Poster, Instructor Guide, Trainer's Tools CD, (11) Handbooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104275
- Zoro #
- G6128534
- UPC #
- 754473177836
- Country of Origin
- United States
- Item
- Training Kit
- Subject Matter
- Security Training
- Format
- CD-ROM, DVD, Guide, Handbook, Poster
- Regulations Covered
- OSHA's Lockout/Tagout Standard (29 CFR Part 1910.147)
- Language
- English
- Includes
- 20 min DVD, Awareness Poster, Instructor Guide, Trainer's Tools CD, (11) Handbooks
- Provides
- Kit provides authorized and effected employees with critical information they need to help prevent injury and comply with OSHA's LOTO Standard (29 CFR, Part 1910.147). Includes 1 - 20 min DVD, 1 - Instructor's Guide, 11- Employee Handbooks, 1 - Trainer Tools CD-ROM and 1 Awareness Poster.
- Safety Training and Reference Material Title
- Lockout Tagout Training Kit (English)
- Safety Training and Reference Materials Item
- Book/Booklet, CD-ROM, DVD, Poster
- Safety Training and Reference Material Subject
- Lockout Tagout
- Supported Languages
- English
- Title
- Lockout/Tagout Training Kit
- Product Type
- Training Kit
- Run Time
- 20 min
- Number of Users Supported
- Unlimited
Dimensions
- Video Length
- 20 min
- Height
- 3 1/4 in
- Width
- 14 in
Description
Training Kit, For Use With Not Applicable, Format CD-ROM, DVD, Guide, Handbook, Poster, Height 3 1/4 in, Includes 20 min DVD, Awareness Poster, Instructor Guide, Trainer's Tools CD, (11) Handbooks, Number of Users Supported Unlimited, Product Type Training Kit, Regulations Covered OSHA's Lockout/Tagout Standard (29 CFR Part 1910.147), Software Delivery Method Not Applicable, Subject Matter Security Training, Supported Languages English, Title Lockout/Tagout Training Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.