Loop Ferrule, Zinc Plated, PK50
Mfr # 38090
Zoro # G5271725
product price: $29.29
/pk 50, $0.59/eaKey Features
Color
Silver
Length
3/8 in
Width
1/4 in
Material
Zinc
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38090
Zoro #
G5271725
UPC #
754473380908
Country of Origin
United States
Dimensions
Length
3/8 in
Width
1/4 in
Wire Diameter
0.048 in
Details
Item
Cable Ferrule for 1/16 in Wire
Color
Silver
Material
Zinc
Finish
Zinc Plated
Tag Fastener Type
Wire Clamp
Tag Fastener Color
Silver
Description
Cable Ferrule for 1/16 in Wire, Tag Fastener Type Wire Clamp, Zinc, Finish Zinc Plated, Silver, 3/8 in Length, Wire Diameter 0.048 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.