Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loose Absorbent, 9.77 gal Absorbed per Package, Bag, Industrial Peat Moss, Brown

  • Mfr # CS-LFB10

  • Zoro # G3377930


product price: $2,038.99
/pk 64, $31.86/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Volume Absorbed per Pkg.
9.77 gal
Container Type
Bag
Container Size
10 lb
Composition
Industrial Peat Moss
Volume Absorbed Range
0 to 9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-LFB10
Zoro #
G3377930
UPC #
662706871058
Country of Origin
Canada

Dimensions

Container Size
10 lb

Details

Item
Loose Absorbent
Volume Absorbed per Pkg.
9.77 gal
Container Type
Bag
Composition
Industrial Peat Moss
Volume Absorbed Range
0 to 9 gal
Color
Brown
Absorbent - Container Type
Bag
Item - Spill Control
Loose Absorbent
Standards
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

Description

Container Type Bag, Volume Absorbed per Pkg. 9.77 gal, Package Quantity 64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.