This item is Discontinued.
This item is Discontinued.
Low Clearance, Aluminum, 24" x 36" (Discontinued)
Mfr #
134182
Zoro #
G7375608
UPC # 754473923587
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
134182
Zoro #
G7375608
UPC #
754473923587
Country of Origin
United States
Dimensions
Height
24"
Width
36"
Thickness
0.035"
Details
Item
Caution Sign
Legend
Low Clearance
Sign Material
Aluminum
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Yellow
Legend Style
Text
Sign Legend Color
Black
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
Yellow
Header
Caution
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 24 In., Width 36 In., Sign Material Aluminum, Header Caution, Legend Low Clearance, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.