Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Halide Pipe Tape, 100 ft. L

  • Mfr # B30C-500-569-LB

  • Zoro # G5423783


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Standards
UNSPSC
Roll Length
100 ft
Material
Polyester
Tape Material
Polyester
Temp. Range
-40 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-500-569-LB
Zoro #
G5423783
UPC #
754473210403
Country of Origin
Mexico

Dimensions

Width
1/2 in
Roll Length
100 ft
Length
100 ft
Label Thickness
0.003 in

Details

Item
Continuous Label Roll
Standards
UNSPSC
Background Color
Light Blue
Material
Polyester
Tape Material
Polyester
Temp. Range
-40 Degrees to 212 Degrees F
Tape Format
Continuous Roll
Includes
Roll of Tape
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Metal Detectable
No
Application
Stainless Steel Pipes In Harsh Environments
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Color
Blue
Labels per Roll
Continuous
Label Type
Indoor/Outdoor
Adhesive
Adhesive
Indoor/Outdoor Usage
Outdoor
Material Properties
Low Halide
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Recommended Ribbon
B30-R10000, B30-R10000-WT
Material Series
B-569
Adhesive Properties
Aggressive Permanent Adhesive
Label Media Format
Continuous Roll
Compatible Mfr Part Number
B30-R10000, B30-R10000-WT
Label Material
Polyester
Label Color
Light Blue
For Print Method
Thermal Transfer
Product Type
Polyester Label
Label Finish
Gloss
Maximum Service Temperature
212 Degrees F

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Light Blue, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.