Zoro Homepage

Low-Halide Pipe Tape, Black, 100 ft. L, B30C-4000-569-BK

  • Mfr # B30C-4000-569-BK

  • Zoro # G5424115


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Standards
UNSPSC
Roll Length
100 ft
Material
Polyester
Length
100 ft
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-4000-569-BK
Zoro #
G5424115
UPC #
754473210137
Country of Origin
Mexico

Dimensions

Width
4 in
Roll Length
100 ft
Length
100 ft
Label Thickness
0.003 in

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Black, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-569

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.