Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Halide Pipe Tape, Brown, 100 ft. L, B30C-500-569-BR

  • Mfr # B30C-500-569-BR

  • Zoro # G5423756


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Standards
UNSPSC
Roll Length
100 ft
Material
Polyester
Tape Format
Continuous Roll
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-500-569-BR
Zoro #
G5423756
UPC #
754473210243
Country of Origin
Mexico

Dimensions

Width
1/2 in
Roll Length
100 ft
Length
100 ft
Label Thickness
0.003 in

Details

Item
Continuous Label Roll
Standards
UNSPSC
Background Color
Brown
Material
Polyester
Tape Format
Continuous Roll
Color
Brown
Temp. Range
-40 Degrees to 212 Degrees F
Labels per Roll
Continuous
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Tape Material
Polyester
Metal Detectable
No
Application
Stainless Steel Pipes In Harsh Environments
Includes
Roll of Tape
Printer Series Compatibility
BBP35, BBP37, S3700
Label Type
Indoor/Outdoor
Indoor/Outdoor Usage
Outdoor
Adhesive
Adhesive
Adhesive Properties
Aggressive Permanent Adhesive
Compatible Mfr Part Number
B30-R10000-WT
Label Color
Brown
Material Series
B-569
Adhesive Material
Acrylic
Product Type
Polyester Label
Label Media Format
Continuous Roll
Minimum Service Temperature
-40 Degrees F
Label Material
Polyester
Label Finish
Gloss
For Print Method
Thermal Transfer
Material Properties
Low Halide
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
B30-R10000-WT

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Brown, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP35, BBP37, S3700, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-569

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.