Low-Halide Pipe Tape, Clear, 100 ft. L, B30C-2250-569-CL

  • Mfr # B30C-2250-569-CL

  • Zoro # G5424027


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Standards
UNSPSC
Roll Length
100 ft
Material
Polyester
Tape Format
Continuous Roll
Application
Stainless Steel Pipes In Harsh Environments
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30C-2250-569-CL
Zoro #
G5424027
UPC #
754473210267
Country of Origin
Mexico

Dimensions

Width
2 1/4 in
Roll Length
100 ft
Length
100 ft
Label Thickness
0.003 in

Details

Item
Continuous Label Stock
Standards
UNSPSC
Background Color
Clear
Material
Polyester
Tape Format
Continuous Roll
Application
Stainless Steel Pipes In Harsh Environments
Includes
Roll of Tape
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Tape Material
Polyester
Metal Detectable
No
Color
Clear
Temp. Range
-40 Degrees to 212 Degrees F
Label Type
Indoor/Outdoor
Labels per Roll
Continuous
Indoor/Outdoor Usage
Outdoor
Adhesive
Adhesive
Recommended Ribbon
B30-R10000, B30-R10000-WT
Label Media Format
Continuous Roll
Label Material
Polyester
Label Color
Clear
Product Type
Continuous Label Stock
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Label Finish
Gloss
For Print Method
Thermal Transfer
Maximum Service Temperature
212 Degrees F
Compatible Mfr Part Number
B30-R10000, B30-R10000-WT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Material Properties
Low Halide
Material Series
B-569

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Clear, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.