Low-Halide Pipe Tape, Gray, 100 ft. L, B30C-2250-569-GY

  • Mfr # B30C-2250-569-GY

  • Zoro # G5424036


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Standards
UNSPSC
Roll Length
100 ft
Material
Polyester
Temp. Range
-40 Degrees to 212 Degrees F
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-2250-569-GY
Zoro #
G5424036
UPC #
754473210342
Country of Origin
Mexico

Dimensions

Width
2 1/4 in
Roll Length
100 ft
Length
100 ft
Label Thickness
0.003 in

Details

Item
Continuous Label Roll
Standards
UNSPSC
Background Color
Gray
Material
Polyester
Temp. Range
-40 Degrees to 212 Degrees F
Metal Detectable
No
Color
Gray
Tape Material
Polyester
Label Type
Indoor/Outdoor
Application
Stainless Steel Pipes In Harsh Environments
Tape Format
Continuous Roll
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Includes
Roll of Tape
Labels per Roll
Continuous
Adhesive
Adhesive
Indoor/Outdoor Usage
Outdoor
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Label Material
Polyester
Label Finish
Gloss
Adhesive Material
Acrylic
Material Properties
Low Halide
Minimum Service Temperature
-40 Degrees F
Product Type
Low Halide Polyester Label
Adhesive Properties
Aggressive Permanent Adhesive
Compatible Mfr Part Number
B30-R10000, B30-R10000-WT
Label Color
Gray
Maximum Service Temperature
212 Degrees F
Material Series
B-569
Recommended Ribbon
B30-R10000, B30-R10000-WT
Label Media Format
Continuous Roll
For Print Method
Thermal Transfer

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Gray, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.