Low-Halide Pipe Tape, Pink, 100 ft. L, B30C-1125-569-PK

  • Mfr # B30C-1125-569-PK

  • Zoro # G5423941


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Standards
UNSPSC
Roll Length
100 ft
Material
Polyester
Application
Stainless Steel Pipes In Harsh Environments
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30C-1125-569-PK
Zoro #
G5423941
UPC #
754473210519
Country of Origin
Mexico

Dimensions

Width
1 1/8 in
Roll Length
100 ft
Length
100 ft
Label Thickness
0.003 in

Details

Item
Continuous Label Stock
Standards
UNSPSC
Background Color
Pink
Material
Polyester
Application
Stainless Steel Pipes In Harsh Environments
Labels per Roll
Continuous
Tape Material
Polyester
Color
Pink
Tape Format
Continuous Roll
Temp. Range
-40 Degrees to 212 Degrees F
Includes
Roll of Tape
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Label Type
Indoor/Outdoor
Metal Detectable
No
Indoor/Outdoor Usage
Outdoor
Adhesive
Adhesive
Material Properties
Low Halide
Adhesive Material
Acrylic
Maximum Service Temperature
212 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
For Print Method
Thermal Transfer
Label Color
Pink
Material Series
B-569
Recommended Ribbon
B30-R10000, B30-R10000-WT
Product Type
Continuous Label Stock
Compatible Mfr Part Number
B30-R10000, B30-R10000-WT
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Label Material
Polyester
Label Finish
Gloss
Label Media Format
Continuous Roll
Minimum Service Temperature
-40 Degrees F

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Pink, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.