Low-Halide Pipe Tape, Purple, 100 ft. L, B30C-2250-569-PL

  • Mfr # B30C-2250-569-PL

  • Zoro # G5424081


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Standards
UNSPSC
Roll Length
100 ft
Material
Polyester
Application
Stainless Steel Pipes In Harsh Environments
Includes
Roll of Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-2250-569-PL
Zoro #
G5424081
UPC #
754473210540
Country of Origin
Mexico

Dimensions

Width
2 1/4 in
Roll Length
100 ft
Length
100 ft
Label Thickness
0.003 in

Details

Item
Continuous Label Roll
Standards
UNSPSC
Background Color
Purple
Material
Polyester
Application
Stainless Steel Pipes In Harsh Environments
Includes
Roll of Tape
Tape Material
Polyester
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Temp. Range
-40 Degrees to 212 Degrees F
Color
Purple
Label Type
Indoor/Outdoor
Tape Format
Continuous Roll
Labels per Roll
Continuous
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Metal Detectable
No
Adhesive
Adhesive
Indoor/Outdoor Usage
Outdoor
Label Color
Purple
Label Material
Polyester
Maximum Service Temperature
212 Degrees F
Material Properties
Low Halide
Compatible Mfr Part Number
B30-R10000-WT
Recommended Ribbon
B30-R10000-WT
Product Type
Low Halide Polyester Label
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Aggressive Permanent Adhesive
Adhesive Material
Acrylic
Label Media Format
Continuous Roll
For Print Method
Thermal Transfer
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Material Series
B-569

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Purple, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.