Low-Halide Pipe Tape, Sky Blue, 100 ft. L, B30C-1125-569-SB

  • Mfr # B30C-1125-569-SB

  • Zoro # G5423975


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Standards
UNSPSC
Roll Length
100 ft
Material
Polyester
Length
100 ft
Label Type
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B30C-1125-569-SB
Zoro #
G5423975
UPC #
754473210632
Country of Origin
Mexico

Dimensions

Width
1 1/8 in
Roll Length
100 ft
Length
100 ft
Label Thickness
0.003 in

Details

Item
Continuous Label Roll
Standards
UNSPSC
Background Color
Sky Blue
Material
Polyester
Label Type
Indoor/Outdoor
Temp. Range
-40 Degrees to 212 Degrees F
Metal Detectable
No
Labels per Roll
Continuous
Color
Blue
Application
Stainless Steel Pipes In Harsh Environments
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Tape Format
Continuous Roll
Includes
Roll of Tape
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Tape Material
Polyester
Adhesive
Adhesive
Indoor/Outdoor Usage
Outdoor
Label Finish
Gloss
Material Properties
Low Halide
Compatible Mfr Part Number
B30-R10000
Label Media Format
Continuous Roll
Label Material
Polyester
Material Series
B-569
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Product Type
Low Halide Polyester Label
Adhesive Properties
Aggressive Permanent Adhesive
Adhesive Material
Acrylic
Recommended Ribbon
B30-R10000
Label Color
Sky Blue
Maximum Service Temperature
212 Degrees F

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Sky Blue, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.