Shop BRADY

Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-4000-569-YL

  • Mfr # B30C-4000-569-YL

  • Zoro # G8541285


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Standards
UNSPSC
Roll Length
100 ft
Material
Polyester
Label Type
Indoor/Outdoor
Temp. Range
-40 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30C-4000-569-YL
Zoro #
G8541285
UPC #
754473210748
Country of Origin
Mexico

Dimensions

Width
4 in
Roll Length
100 ft
Length
100 ft
Label Thickness
0.003 in

Details

Item
Continuous Label Stock
Standards
UNSPSC
Background Color
Yellow
Material
Polyester
Label Type
Indoor/Outdoor
Temp. Range
-40 Degrees to 212 Degrees F
Color
Yellow
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Labels per Roll
Continuous
Application
Stainless Steel Pipes In Harsh Environments
Metal Detectable
No
Tape Material
Polyester
Tape Format
Continuous Roll
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Includes
Roll of Tape
Indoor/Outdoor Usage
Outdoor
Adhesive
Adhesive
For Print Method
Thermal Transfer
Product Type
Continuous Label Stock
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Label Media Format
Continuous Roll
Maximum Service Temperature
212 Degrees F
Label Color
Yellow
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Material Properties
Low Halide
Label Finish
Gloss
Compatible Mfr Part Number
B30-R10000
Material Series
B-569
Recommended Ribbon
B30-R10000
Minimum Service Temperature
-40 Degrees F
Label Material
Polyester
Adhesive Material
Acrylic

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.