Zoro Homepage

Low Headroom, 3-1/2 in x 10 in, Rectangle, Polyester, 88305

  • Mfr # 88305

  • Zoro # G7424267


product price: $9.19
/ea

Key Features

Legend
Low Headroom
Sign Material
Polyester
Height
3-1/2"
Width
10"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88305
Zoro #
G7424267
UPC #
754473883058
Country of Origin
United States

Dimensions

Height
3-1/2"
Width
10"
Thickness
0.010"

Details

Item
Caution Sign
Legend
Low Headroom
Sign Material
Polyester
Sign Mounting Style
Self-Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header
No Header
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Background Color
Yellow
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 3-1/2 In., Width 10 In., Sign Material Polyester, Header No Header, Legend Low Headroom, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.