Low Smoke Zero Double Sided PermaSleeve Heat Shrink Tubing, 0.125 in.x 2 in. W, White, 500/RL

  • Mfr # 2LSZH-125-2-WT-S

  • Zoro # G415722099


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Adhesive
No
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
White
Label Media Format
Roll
Labels per Roll
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LSZH-125-2-WT-S
Zoro #
G415722099
UPC #
754473942311
Country of Origin
United States

Dimensions

Width
2 in

Details

Adhesive
No
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
White
Label Media Format
Roll
Labels per Roll
500
Label Finish
Matte

Description

The B-7641 Heat Shrink Sleeve from Brady is a low smoke, halogen free identification material used for wire and cable identification. Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing, offering fire safety properties and minimal smoke emission. Compatible with the most stringent requirements in the market today to enhance fire safety needs. 2:1 heat-shrink ratio. Use with thermal transfer printers and Brady's R6000 series halogen-free ribbon. A ribbon is required to print this material. Use Part Number IP-R6007 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6007 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.