
Low Smoke Zero Halogen Double Sided PermaSleeve Heat Shrink Tubing, 0.125 in. Dia x 0.67 in. W, White
Mfr # 2LSZH-125-2-WT-3
Zoro # G415722976
product price:Â $1,878.99
/ea
Free Shipping & Returns
Key Features
Label Color
White
Adhesive
No
Label Finish
Matte
Application
Electrical Labeling; Wire and Cable Labeling
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LSZH-125-2-WT-3
Zoro #
G415722976
UPC #
754473942298
Country of Origin
United States
Details
Label Color
White
Adhesive
No
Label Finish
Matte
Application
Electrical Labeling; Wire and Cable Labeling
Label Media Format
Roll
Description
The B-7641 Heat Shrink Sleeve from Brady is a low smoke, halogen free identification material used for wire and cable identification. Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing, offering fire safety properties and minimal smoke emission. Compatible with the most stringent requirements in the market today to enhance fire safety needs. 2:1 heat-shrink ratio. Use with thermal transfer printers and Brady's R6000 series halogen-free ribbon. A ribbon is required to print this material. Use Part Number IP-R6007 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6007 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.