Low Smoke Zero Halogen Double Sided PermaSleeve Heat Shrink Tubing, 0.187in Dia x 2in W, White

  • Mfr # 2LSZH-187-2-WT

  • Zoro # G908584067


product price:  $2,039.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling;Wire and Cable Labeling
Width
2 in
Max. Wire Size
10 AWG
Includes
Roll of 2500 Each
Material
Heat-shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LSZH-187-2-WT
Zoro #
G908584067
UPC #
754473942410
Country of Origin
United States

Dimensions

Width
2 in
Max. Wire Size
10 AWG
Min. Wire Size
16 AWG
Size
0.335 in H x 2 in W
Height
0.335 in
Length
2 in

Details

Item
Sleeve
Application
Electrical Labeling;Wire and Cable Labeling
Includes
Roll of 2500 Each
Material
Heat-shrink Polyolefin
Label Maker Tape Finish
Matte
Color
White
Adhesive
No
Labels per Roll
2500
Label Media Format
Roll
Label Finish
Matte

Description

The B-7641 Heat Shrink Sleeve from Brady is a low smoke, halogen free identification material used for wire and cable identification. Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing, offering fire safety properties and minimal smoke emission. Compatible with the most stringent requirements in the market today to enhance fire safety needs. 2:1 heat-shrink ratio. Use with thermal transfer printers and Brady's R6000 series halogen-free ribbon. A ribbon is required to print this material. Use Part Number IP-R6007 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6007 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.