Low Smoke Zero Halogen PermaSleeve Heat Shrink Tubing, 0.75 in. Dia x 0.67 in. W, White
- Mfr # LSZH-750-2-WT-3
- Zoro # G115722634
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
White
Label Media Format
Roll
Adhesive
No
Label Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSZH-750-2-WT-3
- Zoro #
- G115722634
- UPC #
- 754473944278
- Country of Origin
- United States
- Application
- Electrical Labeling; Wire and Cable Labeling
- Label Color
- White
- Label Media Format
- Roll
- Adhesive
- No
- Label Finish
- Matte
Description
The B-7641 Heat Shrink Sleeve from Brady is a low smoke, halogen free identification material used for wire and cable identification. Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing, offering fire safety properties and minimal smoke emission. Compatible with the most stringent requirements in the market today to enhance fire safety needs. 2:1 heat-shrink ratio. Use with thermal transfer printers and Brady's R6000 series halogen-free ribbon. A ribbon is required to print this material. Use Part Number IP-R6007 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6007 for a different printer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.