
Shop BRADY
See all product information
Low Smoke Zero Halogen PermaSleeve Heat Shrink Tubing, 1 in. Dia x 1.5 in. W, Yellow, Roll of 100
Mfr # LSZH-1000-150-YL-S
Zoro # G915722001
product price:Â $297.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling; Wire and Cable Labeling
Label Finish
Matte
Labels per Roll
100
Adhesive
No
Label Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LSZH-1000-150-YL-S
Zoro #
G915722001
UPC #
662820825593
Country of Origin
United States
Details
Application
Electrical Labeling; Wire and Cable Labeling
Label Finish
Matte
Labels per Roll
100
Adhesive
No
Label Color
Yellow
Label Media Format
Roll
Description
The B-7641 Heat Shrink Sleeve from Brady is a low smoke, halogen free identification material used for wire and cable identification. Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing, offering fire safety properties and minimal smoke emission. Compatible with the most stringent requirements in the market today to enhance fire safety needs. 2:1 heat-shrink ratio. Use with thermal transfer printers and Brady's R6000 series halogen-free ribbon. A ribbon is required to print this material. Use Part Number IP-R6007 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6007 for a different printer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.