
Low Smoke Zero Halogen PermaSleeve Heat Shrink Tubing, Roll of 2500 Each, White, 0.25 in.
Mfr # LSZH-250-150-WT
Zoro # G515722715
product price:Â $2,879.99
/ea
Free Shipping & Returns
Key Features
Adhesive
No
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
White
Label Media Format
Roll
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LSZH-250-150-WT
Zoro #
G515722715
UPC #
662820815488
Country of Origin
United States
Dimensions
Width
1.5 in
Details
Adhesive
No
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
White
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
2500
Description
The B-7641 Heat Shrink Sleeve from Brady is a low smoke, halogen free identification material used for wire and cable identification. Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing, offering fire safety properties and minimal smoke emission. Compatible with the most stringent requirements in the market today to enhance fire safety needs. 2:1 heat-shrink ratio. Use with thermal transfer printers and Brady's R6000 series halogen-free ribbon. A ribbon is required to print this material. Use Part Number IP-R6007 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6007 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.