
Low Smoke Zero Halogen PermaSleeve Heat Shrink Tubing, Yellow, 2 in. Dia x 50' L, Yellow
Mfr # LSZH-C-2000-YL
Zoro # G715722751
product price:Â $609.99
/ea
Free Shipping & Returns
Key Features
Roll Length
50 ft
Application
Wire and Cable Labeling
Label Finish
Matte
Label Material
Polyolefin
Label Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSZH-C-2000-YL
Zoro #
G715722751
UPC #
754473579548
Country of Origin
United States
Dimensions
Roll Length
50 ft
Details
Application
Wire and Cable Labeling
Label Finish
Matte
Label Material
Polyolefin
Label Color
Yellow
Description
The B-7641 Heat Shrink Sleeve from Brady is a low smoke, halogen free identification material used for wire and cable identification. Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing, offering fire safety properties and minimal smoke emission. Compatible with the most stringent requirements in the market today to enhance fire safety needs. 2:1 heat-shrink ratio. A ribbon is required to print this material. Use Part Number R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.