Shop BRADY
See all product information
Create Account
Low-Smoke Zero Halogen Tags 2.953 in H x 0.591 in W Yellow
- Mfr # BM-15X75-348-YL
- Zoro # G423549008
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Length
3.583 in
Label Finish
Matte
Width
7.717 in
Label Material
Low-smoke;Zero-halogen
Label Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-15X75-348-YL
- Zoro #
- G423549008
- UPC #
- 888434473160
- Country of Origin
- Belgium
- Label Finish
- Matte
- Item
- Tag
- Label Material
- Low-smoke;Zero-halogen
- Label Color
- Yellow
Dimensions
- Length
- 3.583 in
- Width
- 7.717 in
Description
Brady's B-348 high-performance material complies with minimal smoke and halogen emission requirements. Printable both onsite and in the field, this tag is ideal for identifying thick cables and cable bundles. Low smoke and zero halogen polyolefin material. Designed for indoor and outdoor use. Superior UV resistance. Mass transit approved. Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction and better performance and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.