LTRL LIQ AMMONIA LOW Pipe Marker, 4in H x 24in W, Fits Pipes 8in Dia. or Larger
- Mfr # 145887
- Zoro # G522966003
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Application
Pipe and Valve Marking
Width
24 in
Thickness
0.004 in
Material
Vinyl
Color
Black, Green, Yellow on Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 145887
- Zoro #
- G522966003
- UPC #
- 754473546755
- Country of Origin
- United States
- Application
- Pipe and Valve Marking
- Material
- Vinyl
- Item
- Pipe Marker
- Color
- Black, Green, Yellow on Orange
Dimensions
- Width
- 24 in
- Thickness
- 0.004 in
Description
Pipe markers comply with IIAR Bulletin 114, which modifies the color scheme from yellow to orange to meet ANSIfts A13.1 (2007) revised standard. IIAR pipe markers should include: the marker body (AMMONIA), physical state, pressure level, directional arrows, and an ammonia piping abbreviation. Style 1HV pipe markers measure 4 in. x 24 in., come with one marker per card and fit 8 in. or greater pipe diameter. B-946 Pressure Sensitive Vinyl is printed with weather-resistant inks and is suitable for indoor and outdoor applications. Use with directional arrow pipe markers or banding tape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.