M61-19-427-Pk Self Laminating Vinyl Label And Ribbon Multipack

  • Mfr # M6-19-427-KT

  • Zoro # G821952752


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Label Material
Self-laminating Vinyl
Length
1 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-19-427-KT
Zoro #
G821952752
UPC #
888434594179
Country of Origin
United States

Dimensions

Length
1 in
Width
1 in

Details

Label Material
Self-laminating Vinyl
Item
Label and Ribbon

Description

Jumpstart your wire and cable identification process with this Material Multipack that contains a ribbon and rolls of Self-Laminating Vinyl (B-427). B-427 material has good clarity, conformability and is self-extinguishing. Features a white printable zone and translucent overlaminating area to protect text. Has a durable, permanent acrylic adhesive with water and oil resistance. Service temperature of -94°F to 158°F (-70°C to 70°C). Ribbon can be changed in seconds and produces printed text that resists smears and chemicals. Material Multipack includes: (3) rolls of M6-19-427, (1) M61-R4310 black ribbon. Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.