Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine/Equip. Label, 4inHx4inW, Vinyl, PK5

  • Mfr # 103635

  • Zoro # G5837291


product price: $24.29
/pk 5, $4.86/ea

Key Features

Subject Matter
Information
Language
English
Legend
Fire Extinguisher Inside
Material
Vinyl
Legend/Background Color
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103635
Zoro #
G5837291
UPC #
754473193263
Country of Origin
Mexico

Dimensions

Height
4 in
Width
4 in
Thickness
0.004 in
Depth
1/250 in

Details

Subject Matter
Information
Item
Machine/Equipment Label
Language
English
Legend
Fire Extinguisher Inside
Material
Vinyl
Legend/Background Color
Red/White
Metal Detectable
No
Shape
Rectangle
Write on Surface
No
Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Legend Style
Text
Legend Color
Red
Background Color
Red, White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Shape
Square
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Chemical Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header
No Header
Retroreflective Grade
Not Retroreflective
ADA Compliant
No
Sign Legend Style
Text
Sign Mounting Style
Adhesive
Sign Legend
Fire Extinguisher Inside
Adhesive Style
Permanent
Number of Printed Sides
1
UV Resistant
No
State Specific Sign
No
Sign Legend Text Color
Red
ANSI 969 Compliant
No
Sign Mounting Location
Post, Wall
Graffiti Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Outdoor Life Expectancy
8 to 10 yr
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Sign Header Text Color
No Header
Abrasion Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Material
Vinyl
Material Properties
Flexible
Minimum Application Temperature
0 Degrees F
Sign Format
Other Format
Product Type
Vinyl Label

Description

Machine/Equipment Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher Inside, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.