Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine/Equip. Labl, 2inHx2inW, Vinyl, PK50

  • Mfr # 87037

  • Zoro # G5694507


product price: $45.89
/pk 50, $0.92/ea

Key Features

Subject Matter
Machine/Equipment
Language
English
Legend
This Equipment Contains Pcb Capacitor(S)
Material
Vinyl
Legend/Background Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87037
Zoro #
G5694507
UPC #
754473870379
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Thickness
0.004 in
Depth
1/250 in

Details

Subject Matter
Machine/Equipment
Item
Vinyl Label
Language
English
Legend
This Equipment Contains Pcb Capacitor(S)
Material
Vinyl
Legend/Background Color
Black/Yellow
Metal Detectable
No
Laminated
No
Legend Style
Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Shape
Rectangle
Legend Color
black
Self-Adhesive
Yes
Header
No Header
Background Color
Yellow
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Retroreflective Grade
Not Retroreflective
ADA Compliant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Text Color
No Header
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Shape
Square
Adhesive Style
Permanent
Outdoor Life Expectancy
8 to 10 yr
ANSI 969 Compliant
No
Sign Header
No Header
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Material
Vinyl
Mounting Pattern
No Mounting Holes
Mirror Print
No
Graffiti Resistant
No
State Specific Sign
No
Chemical Resistant
Yes
Sign Mounting Style
Adhesive
Corrosion Resistant
No
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
NFPA Standard
NFPA 704
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Mounting Location
Post, Wall
Sign Legend
THIS EQUIPMENT CONTAINS PCB (POLYCHLORINATED BIPHENYLS) CAPACITOR(S)
Printed Language
English
Material Properties
Flexible

Description

Vinyl Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend THIS EQUIPMENT CONTAINS PCB (POLYCHLORINATED BIPHENYLS) CAPACITOR(S), Sign Legend Style Text, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.