Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine/Equip. Labl, 4inHx4inW, Vinyl, PK50

  • Mfr # 87031

  • Zoro # G5512446


product price: $96.59
/pk 50, $1.93/ea
Free Shipping & Returns

Key Features

Subject Matter
Machine/Equipment
Language
English
Legend
Caution Contains Pcbs
Material
Vinyl
Legend/Background Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87031
Zoro #
G5512446
UPC #
754473870317
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Thickness
0.004 in
Depth
1/250 in

Details

Subject Matter
Machine/Equipment
Item
Vinyl Label
Language
English
Legend
Caution Contains Pcbs
Material
Vinyl
Legend/Background Color
Black/Yellow
Metal Detectable
No
Shape
Rectangle
Legend Color
Black
Legend Style
Text
Self-Adhesive
Yes
Header
No Header
Laminated
No
Write on Surface
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Adhesive Style
Permanent
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Format
Other Format
Maximum Service Temperature
180 Degrees F
Sign Shape
Square
State Specific Sign
No
Sign Material
Vinyl
Minimum Application Temperature
0 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
ADA Compliant
No
Sign Legend
CAUTION CONTAINS PCBS (POLYCHLORINATED BIPHENYLS)
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Text Color
Black
UV Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
8 to 10 yr
Protective Coating
No Protective Coating
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
NFPA Standard
NFPA 704
Number of Printed Sides
1
Sign Header Text Color
No Header
Sign Header
No Header
Sign Legend Style
Text
Sign Mounting Style
Adhesive
Graffiti Resistant
No
Chemical Resistant
Yes
Sign Mounting Location
Post, Wall
Material Properties
Flexible
Product Type
Vinyl Label

Description

Vinyl Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend CAUTION CONTAINS PCBS (POLYCHLORINATED BIPHENYLS), Sign Legend Style Text, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.