Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine/Equipment Label, 3-1/2 In. H, PK5, 86155

  • Mfr # 86155

  • Zoro # G4839651


product price: $14.49
/pk 5, $2.90/ea

Key Features

Header
Warning
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86155
Zoro #
G4839651
UPC #
754473861551
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Warning
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Orange/Black/White
Header Background Color
Orange
Mounting Style
Self-adhesive
Legend
Clean Machine After Use
Background Color
White
Legend/Background Color
Black/Orange, White
Write on Surface
No
Laminated
Yes
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
Black
Legend Style
Symbol and Text
Metal Detectable
No
Legend Color
Black
Item
Machine/Equipment Label
UV Resistant
No
Number of Printed Sides
1
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Style
Adhesive
Maximum Service Temperature
230 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
Legend Pictogram Description
Wiping Hands
Header Pictogram Description
Circle with an Exclamation Point Inside
Sign Legend Style
Text
State Specific Sign
No
Sign Mounting Location
Post, Wall
Outdoor Life Expectancy
5 to 8 yr
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Abrasion Resistant
Yes
Sign Header Background Color
Orange
Sign Header
Warning
Mirror Print
No
Sign Legend
Clean Machine After Use
Retroreflective Grade
Not Retroreflective
Glow In The Dark
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Average Outdoor Durability
5 to 8 yr
Legend Pictogram ID
PHSK-62
Minimum Application Temperature
0 Degrees F
Printed Language
English
ANSI 969 Compliant
No
Sign Material
Polyester
Sign Shape
Horizontal Rectangle
ADA Compliant
No
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-125
Corrosion Resistant
No
Adhesive Type
Acrylic
Type
Workplace
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Clean Machine After Use, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.