Shop BRADY
See all product information
Create Account
Machine/Equipment Label, 3-1/2 In. H, PK5, 86166
- Mfr # 86166
- Zoro # G4839685
product price:Â
$
13.99
/pk of 5, $2.80/ea
Key Features
Header
Warning
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86166
- Zoro #
- G4839685
- UPC #
- 754473861667
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 3 1/2 in
- Thickness
- 0.01 in
- Depth
- 7/200 in
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Microwave Hazard In This Area, Sign Legend Style Text, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.