Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine/Equipment Label, 3-1/2 In. H, PK5, 86169

  • Mfr # 86169

  • Zoro # G4839703


product price: $15.15
/pk 5, $3.03/ea

Key Features

Header
Warning
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86169
Zoro #
G4839703
UPC #
754473861698
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Warning
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Orange/Black/White
Header Background Color
Orange
Mounting Style
Self-adhesive
Legend
The Water is Safe to Drink
Background Color
White
Legend/Background Color
Black/Orange, White
Write on Surface
No
Header Legend Color
Black
Laminated
Yes
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Symbol and Text
Legend Color
Black
Item
Machine/Equipment Label
Metal Detectable
No
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Number of Printed Sides
1
Printed Language
English
Anti-Slip Surface
No
Header Pictogram ID
PPIC-125
Graffiti Resistant
No
Sign Header
Warning
Abrasion Resistant
Yes
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header Text Color
Black
Legend Pictogram ID
PHSK-63
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Water
Sign Material
Polyester
ADA Compliant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
Maximum Service Temperature
230 Degrees F
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Mounting Style
Adhesive
State Specific Sign
No
Sign Shape
Horizontal Rectangle
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Corrosion Resistant
No
Header Pictogram Description
Circle with an Exclamation Point Inside
Retroreflective Grade
Not Retroreflective
Outdoor Life Expectancy
5 to 8 yr
Average Outdoor Durability
5 to 8 yr
Adhesive Style
Permanent
Sign Legend
This Water Is Safe To Drink
Type
Safety
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Water Is Safe To Drink, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.