Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine/Equipment Label, 3-1/2 In. H, PK5, 86250

  • Mfr # 86250

  • Zoro # G4766036


product price: $12.23
/pk 5, $2.45/ea

Key Features

Header
Remember
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86250
Zoro #
G4766036
UPC #
754473862503
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Remember
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Subject Matter
Electrical Hazard
Language
English
Shape
Rectangle
Color
White/Red/Black
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Lock, Tag, Clear, Try
Background Color
White
Legend/Background Color
Red, Black/White
Write on Surface
No
Metal Detectable
No
Item
Machine/Equipment Label
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Legend Style
Text
Legend Color
Black
Header Legend Color
White
UV Resistant
No
Sign Header Text Color
No Header
Sign Header
Remember
Maximum Service Temperature
230 Degrees F
Sign Material
Polyester
ADA Compliant
No
Average Outdoor Durability
5 to 8 yr
Sign Mounting Location
Post, Wall
Material Properties
Flexible
Minimum Application Temperature
0 Degrees F
Retroreflective Grade
Not Retroreflective
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Legend
Lock, Tag, Clear, Try
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Mounting Style
Adhesive
Adhesive Style
Permanent
Adhesive Type
Acrylic
Anti-Slip Surface
No
Glow In The Dark
No
Sign Shape
Horizontal Rectangle
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
Yes
Abrasion Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
5 to 8 yr
Printed Language
English
Sign Legend Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
No
Type
Electrical Power
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Lock, Tag, Clear, Try, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.