Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine/Equipment Label, 3-1/2 In. H, PK5, 86260

  • Mfr # 86260

  • Zoro # G4763236


product price: $13.39
/pk 5, $2.68/ea

Key Features

Subject Matter
Electrical Hazard
Language
English
Legend
Clean Machine After Use
Material
Polyester
Legend/Background Color
Red, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86260
Zoro #
G4763236
UPC #
754473862602
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Depth
7/200 in
Thickness
0.01 in

Details

Subject Matter
Electrical Hazard
Item
Machine/Equipment Label
Language
English
Legend
Clean Machine After Use
Material
Polyester
Legend/Background Color
Red, Black/White
Metal Detectable
No
Background Color
White
Laminated
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Red
Header Legend Color
White
Self-Adhesive
Yes
Legend Style
Symbol and Text
Header Background Color
Red
Header
Clean Machine
Write on Surface
No
ADA Compliant
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Clean Machine
Retroreflective Grade
Not Retroreflective
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Maximum Service Temperature
230 Degrees F
Sign Header
Clean Machine
Minimum Application Temperature
0 Degrees F
Sign Header Text Color
No Header
Sign Material
Polyester
Glow In The Dark
No
UV Resistant
No
Sign Mounting Style
Adhesive
Outdoor Life Expectancy
5 to 8 yr
Printed Language
English
Sign Mounting Location
Post, Wall
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Anti-Slip Surface
No
State Specific Sign
No
Mirror Print
No
Sign Shape
Horizontal Rectangle
Legend Pictogram ID
PHSK-65
Average Outdoor Durability
5 to 8 yr
Adhesive Type
Acrylic
Adhesive Style
Permanent
Chemical Resistant
Yes
Sign Legend
After Use
Corrosion Resistant
No
Abrasion Resistant
Yes
Color
Red/White/Black
Type
Electrical Power
Product Type
Label

Description

Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend After Use, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.