Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine/Equipment Label, 3-1/2 In. H, PK5, 86296

  • Mfr # 86296

  • Zoro # G4839572


product price: $14.45
/pk 5, $2.89/ea

Key Features

Header
No Header
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86296
Zoro #
G4839572
UPC #
754473862961
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Color
Green/White/Black
Header Background Color
Green
Mounting Style
Self-adhesive
Legend
Accidents are Avoidable forget The Alibi
Background Color
White
Legend/Background Color
White, Black/Green
Write on Surface
No
Self-Adhesive
Yes
Item
Label
Metal Detectable
No
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
Yes
Legend Color
black
Header Legend Color
White
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Abrasion Resistant
Yes
Sign Mounting Style
Adhesive
Mirror Print
No
Adhesive Style
Permanent
ADA Compliant
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Maximum Service Temperature
230 Degrees F
Sign Shape
Horizontal Rectangle
Outdoor Life Expectancy
5 to 8 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header
No Header
Sign Header Text Color
No Header
State Specific Sign
No
Adhesive Type
Acrylic
Corrosion Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Mounting Location
Post, Wall
Printed Language
English
Sign Material
Polyester
Sign Legend
Think Accidents
Average Outdoor Durability
5 to 8 yr
Minimum Application Temperature
0 Degrees F
Material Properties
Flexible
Type
Workplace

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Think Accidents, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.